FESTO

FESTO Plug screw NPQR-BK-G14 8085674

  • ERIKS:13615777
  • Manufacturer:4052568451141
Image 1
Save to list

€7.81/ pieceexcl. VAT

€9.45incl. VAT

54 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQR-BK
Manufacturer ID
NPQR-BK-G14
Shape
Blanking plug
Material
High alloy steel, non-corrosive
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM (FKM)
Suitable for foods
Yes
Weight
11 g