

€9.50/ pieceexcl. VAT
€11.50incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DAMD |
Execution | Plug screw |
Material | Stainless steel |
Suitable for diameter | 50, 63 mm |
Suitable for foods | Yes |
Weight | 17 g |