FESTO

FESTO Plug screw DAMD-P-M8-16-R1 543716

  • ERIKS:12263159
  • Manufacturer:4052568050900
Image 1
Save to list

€8.13/ pieceexcl. VAT

€9.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAMD
Execution
Plug screw
Material
High alloy steel, non-corrosive
Suitable for diameter
50, 63 mm
Suitable for foods
Yes
Weight
17.5 g