

€10.80/ pieceexcl. VAT
€13.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DAMD |
Execution | Plug screw |
Material | High alloy steel, non-corrosive |
Suitable for diameter | 80 mm |
Suitable for foods | Yes |
Weight | 30 g |