FESTO

FESTO Plug connector, NPQH-D-S14-Q6-P10, NPQH Series, Straight, 6 x 14 mm Tube OD

  • ERIKS:12581745
  • Manufacturer:4052568060169
Image 1
Save to list

€7.17/ pieceexcl. VAT

€8.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH
Type
Plug connector
Manufacturer ID
NPQH-D-S14-Q6-P10
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter Unequal
6 x 14 mm
Stem Outside Diameter
14 mm
Nominal size
5 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed Air, Water
Seal material
FPM (FKM)
Release sleeve material
Brass, Nickel-plated
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Weight
35.7 g