FESTO

FESTO Plug connector NPQH-D-Q4-E-P10 578323

  • ERIKS:12581691
  • Manufacturer:4052568060268
Image 1
Save to list

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Sold per: 10Min. order: 10

128 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH-D
Manufacturer ID
NPQH-D-Q4-E-P10
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
4 mm
Nominal size
3 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM
Release sleeve material
Brass, Nickel-plated
Grab ring material
High alloy steel, non-corrosive
Suitable for foods
Yes
Weight
7 g