FESTO

FESTO Plug connector, NPQH-D-Q14-Q10-P10, NPQH Series, Straight, 10 x 12 mm Tube OD

  • ERIKS:12581695
  • Manufacturer:4052568060350
Image 1
Save to list

€9.52/ pieceexcl. VAT

€11.52incl. VAT

53 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH
Type
Plug connector
Manufacturer ID
NPQH-D-Q14-Q10-P10
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter Unequal
10 x 12 mm
Nominal size
9 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed Air, Water
Seal material
FPM (FKM)
Release sleeve material
Brass, Nickel-plated
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Weight
43.2 g