FESTO

FESTO Plastic tubing PUN-H-F-8X1,25-NT 8153429

  • ERIKS:14411543
Image 1
Save to list

€1.42/ meterexcl. VAT

€1.72incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-H-F
Hose material
TPE-U(PU)
Internal diameter
5.7 mm
Wall thickness
1.25 mm
Outer diameter
8 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Colour
Natural
Minimum bending radius
21 mm
FDA quality mark
Yes
Hardness
D 52 +/-3