FESTO

FESTO Plastic tubing PUN-H-F-4X0,75-GN 8153383

  • ERIKS:14411530
Image 1
Save to list

€0.65/ meterexcl. VAT

€0.79incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-H-F
Hose material
TPE-U(PU)
Internal diameter
2.6 mm
Wall thickness
0.75 mm
Outer diameter
4 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Colour
Green
Minimum bending radius
8 mm
FDA quality mark
Yes
Hardness
D 52 +/-3