FESTO

FESTO Plastic tubing PUN-H-F-16X2,5-BL 8153422

  • ERIKS:14411571
Image 1
Save to list

€5.19/ meterexcl. VAT

€6.28incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-H-F
Hose material
TPE-U(PU)
Internal diameter
11 mm
Wall thickness
2.5 mm
Outer diameter
16 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Colour
Blue
Minimum bending radius
38 mm
FDA quality mark
Yes
Hardness
D 52 +/-3