

€2.13/ meterexcl. VAT
€2.58incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PUN-H-F |
Hose material | TPE-U(PU) |
Internal diameter | 7 mm |
Wall thickness | 1.5 mm |
Outer diameter | 10 mm |
Maximum operating pressure at 20 °C | 10 bar |
Temperature range | from -35 to 60 °C |
Colour | Natural |
Minimum bending radius | 28 mm |
FDA quality mark | Yes |
Hardness | D 52 +/-3 |