

€0.89/ meterexcl. VAT
€1.08incl. VAT
Sold per: 50Min. order: 50
300 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PUN-H |
Hose material | TPE-U(PU) |
Internal diameter | 4 mm |
Wall thickness | 1 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 10 bar |
Temperature range | from -35 to 60 °C |
Roller length | 50 m |
Colour | Green |
Minimum bending radius | 10 mm |
FDA quality mark | Yes |
Hardness | D 52 +/-3 |
Weight per meter | 18.3 g |