FESTO

FESTO Plastic tubing PUN-H-3X0,5-BL-500 558256

  • ERIKS:12265002
  • Manufacturer:4052568054038
Image 1
Save to list

€0.40/ meterexcl. VAT

€0.48incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-H
Hose material
TPE-U(PU)
Internal diameter
2.1 mm
Wall thickness
0.5 mm
Outer diameter
3 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Roller length
500 m
Colour
Blue
Minimum bending radius
6 mm
FDA quality mark
Yes
Hardness
D 52 +/-3
Weight per meter
4.2 g