

€0.71/ pieceexcl. VAT
€0.86incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PUN-H |
Hose material | TPE-U(PU) |
Internal diameter | 1.2 mm |
Wall thickness | 0.4 mm |
Outer diameter | 2 mm |
Maximum operating pressure at 20 °C | 10 bar |
Temperature range | from -35 to 60 °C |
Roller length | 50 m |
Colour | Black |
Minimum bending radius | 5 mm |
FDA quality mark | Yes |
Hardness | D 52 +/-3 |
Weight per meter | 2.4 g |