FESTO

FESTO Plastic tubing PUN-H-16X2,5-RT 558290

  • ERIKS:12265029
  • Manufacturer:4052568054373
Image 1
Save to list

€4.72/ meterexcl. VAT

€5.71incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-H
Hose material
TPE-U(PU)
Internal diameter
11 mm
Wall thickness
2.5 mm
Outer diameter
16 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Roller length
50 m
Colour
Red
Minimum bending radius
38 mm
FDA quality mark
Yes
Hardness
D 52 +/-3
Weight per meter
123 g