FESTO

FESTO Plastic tubing PUN-H-12X2-GE 558303

  • ERIKS:12265036
  • Manufacturer:4052568054502
Image 1
Save to list

€2.69/ meterexcl. VAT

€3.25incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-H
Hose material
TPE-U(PU)
Internal diameter
8 mm
Wall thickness
2 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Roller length
50 m
Colour
Yellow
Minimum bending radius
33 mm
FDA quality mark
Yes
Hardness
D 52 +/-3
Weight per meter
72.9 g