

€0.98/ meterexcl. VAT
€1.19incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PUN |
Hose material | TPE-U(PU) |
Internal diameter | 4 mm |
Wall thickness | 1 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 10 bar |
Temperature range | from -35 to 60 °C |
Roller length | 500 m |
Colour | Silver |
Minimum bending radius | 16 mm |
Hardness | D 52 +/-3 |
Weight per meter | 19.2 g |
€0.71/ meterexcl. VAT
€0.86incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 13/11/2026