

€7.02/ meterexcl. VAT
€8.49incl. VAT
Sold per: 50Min. order: 50
400 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PTFEN |
Hose material | PTFE |
Internal diameter | 5.9 mm |
Wall thickness | 1 mm |
Outer diameter | 8 mm |
Maximum operating pressure at 20 °C | 12 bar |
Temperature range | from -20 to 150 °C |
Roller length | 50 m |
Colour | Natural |
Minimum bending radius | 64 mm |
FDA quality mark | Yes |
Hardness | D 55 +/-5 |
Weight per meter | 47 g |