FESTO

FESTO Plastic tubing PTFEN-8X1-NT-400 8061179

  • ERIKS:13349036
  • Manufacturer:4052568290689
Image 1
Save to list

€6.79/ meterexcl. VAT

€8.22incl. VAT

Sold per: 400Min. order: 400

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PTFEN
Hose material
PTFE
Internal diameter
5.9 mm
Wall thickness
1 mm
Outer diameter
8 mm
Maximum operating pressure at 20 °C
12 bar
Temperature range
from -20 to 150 °C
Roller length
400 m
Colour
Natural
Minimum bending radius
64 mm
FDA quality mark
Yes
Hardness
D 55 +/-5
Weight per meter
47 g