FESTO

FESTO Plastic tubing PTFEN-10X1,5-NT-300 8061180

  • ERIKS:13349018
  • Manufacturer:4052568290696
Image 1
Save to list

€9.38/ meterexcl. VAT

€11.35incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PTFEN
Hose material
PTFE
Internal diameter
7 mm
Wall thickness
1.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
12 bar
Temperature range
from -20 to 150 °C
Roller length
300 m
Colour
Natural
Minimum bending radius
70 mm
FDA quality mark
Yes
Hardness
D 55 +/-5
Weight per meter
86 g