FESTO

FESTO Plastic tubing PLN-8X1,25-SW 195282

  • ERIKS:23213069
  • Manufacturer:4052568044565
Image 1
Polyethylene Tubing. Manufactured from high pressure cross linked polyethylene.
Save to list

€3.47/ meterexcl. VAT

€4.20incl. VAT

Sold per: 50Min. order: 50

300 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PLN
Hose material
Polyethylene
Internal diameter
5.9 mm
Wall thickness
1.25 mm
Outer diameter
8 mm
Maximum operating pressure at 20 °C
14 bar
Temperature range
from -30 to 80 °C
Roller length
50 m
Colour
Black
Minimum bending radius
23 mm
FDA quality mark
Yes
Hardness
0
Weight per meter
21.4 g