

€3.47/ meterexcl. VAT
€4.20incl. VAT
Sold per: 50Min. order: 50
36 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PLN |
Hose material | Polyethylene |
Internal diameter | 5.9 mm |
Wall thickness | 1.25 mm |
Outer diameter | 8 mm |
Maximum operating pressure at 20 °C | 14 bar |
Temperature range | from -30 to 80 °C |
Roller length | 50 m |
Colour | Red |
Minimum bending radius | 23 mm |
FDA quality mark | Yes |
Hardness | 0 |
Weight per meter | 21.4 g |