FESTO

FESTO Plastic tubing PLN-12X1,75-BL 558209

  • ERIKS:12107076
  • Manufacturer:4052568053826
Image 1
Save to list

€6.50/ meterexcl. VAT

€7.87incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PLN
Hose material
Polyethylene
Internal diameter
8.4 mm
Wall thickness
1.75 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
14 bar
Temperature range
from -30 to 80 °C
Roller length
50 m
Colour
Blue
Minimum bending radius
23 mm
FDA quality mark
Yes
Hardness
0
Weight per meter
54 g