

€4.88/ meterexcl. VAT
€5.90incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PLN |
Hose material | Polyethylene |
Internal diameter | 7 mm |
Wall thickness | 1.5 mm |
Outer diameter | 10 mm |
Maximum operating pressure at 20 °C | 14 bar |
Temperature range | from -30 to 80 °C |
Roller length | 50 m |
Colour | Blue |
Minimum bending radius | 22 mm |
FDA quality mark | Yes |
Hardness | 0 |
Weight per meter | 37.5 g |