

€9.41/ meterexcl. VAT
€11.39incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PFAN |
Hose material | PFA |
Internal diameter | 2.9 mm |
Wall thickness | 0.75 mm |
Outer diameter | 4 mm |
Maximum operating pressure at 20 °C | 15 bar |
Temperature range | from -20 to 150 °C |
Colour | Natural |
Minimum bending radius | 11 mm |
FDA quality mark | Yes |
Hardness | D 60 +5 |
Weight per meter | 12 g |
€3.33/ meterexcl. VAT
€4.03incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026