

€6.30/ pieceexcl. VAT
€7.62incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PFAN |
Hose material | PFA |
Internal diameter | 2.3 mm |
Wall thickness | 0.5 mm |
Outer diameter | 3 mm |
Maximum operating pressure at 20 °C | 15 bar |
Temperature range | from -20 to 150 °C |
Colour | Natural |
Minimum bending radius | 10 mm |
FDA quality mark | Yes |
Hardness | D 60 +5 |
Weight per meter | 7.5 g |