

€53.38/ meterexcl. VAT
€64.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PFAN |
Hose material | PFA |
Internal diameter | 8.4 mm |
Wall thickness | 1.75 mm |
Outer diameter | 12 mm |
Maximum operating pressure at 20 °C | 16 bar |
Temperature range | from -20 to 150 °C |
Colour | Natural |
Minimum bending radius | 29 mm |
FDA quality mark | Yes |
Hardness | D 60 +5 |
Weight per meter | 125 g |
€13.24/ meterexcl. VAT
€16.02incl. VAT
Sold per: 10Min. order: 10
50 In stock - Estimated delivery date 10/11/2026