

€0.72/ meterexcl. VAT
€0.87incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PEN |
Hose material | Polyethylene |
Internal diameter | 5.7 mm |
Wall thickness | 1.25 mm |
Outer diameter | 8 mm |
Maximum operating pressure at 20 °C | 10 bar |
Temperature range | from -30 to 60 °C |
Roller length | 50 m |
Colour | Red |
Minimum bending radius | 22.5 mm |
Hardness | D 52 +/-3 |
Weight per meter | 23.27 g |