FESTO

FESTO Plastic tubing PEN-4X0,75-SI 551462

  • ERIKS:11650842
  • Manufacturer:4052568052478
Image 1
Save to list

€0.35/ meterexcl. VAT

€0.42incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PEN
Hose material
Polyethylene
Internal diameter
2.7 mm
Wall thickness
0.75 mm
Outer diameter
4 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -30 to 60 °C
Roller length
50 m
Colour
Silver
Minimum bending radius
10 mm
Hardness
D 52 +/-3
Weight per meter
6.43 g