FESTO

FESTO Plastic tubing PEN-10X1,5-NT 543249

  • ERIKS:11649811
  • Manufacturer:4052568050832
Image 1
Save to list

€0.89/ meterexcl. VAT

€1.08incl. VAT

Sold per: 50Min. order: 50

90 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PEN
Hose material
Polyethylene
Internal diameter
7 mm
Wall thickness
1.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -30 to 60 °C
Roller length
50 m
Colour
Natural
Minimum bending radius
23.5 mm
Hardness
D 52 +/-3
Weight per meter
37.66 g