

€1.17/ meterexcl. VAT
€1.42incl. VAT
Sold per: 50Min. order: 50
49 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PAN |
Hose material | Polyamide 12 |
Internal diameter | 2.5 mm |
Wall thickness | 0.75 mm |
Outer diameter | 4 mm |
Maximum operating pressure at 20 °C | 31 bar |
Temperature range | from -60 to 100 °C |
Roller length | 50 m |
Colour | Black |
Minimum bending radius | 10 mm |
DIN standard | DIN 73378-PA12-PHL |
Hardness | D 65 +/-3 |
Weight per meter | 8 g |