FESTO

FESTO Plastic tubing PAN-8X1,25-NT 546286

  • ERIKS:11650261
  • Manufacturer:4052568051297
Image 1
Save to list

€3.34/ meterexcl. VAT

€4.04incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PAN
Hose material
TPE-A
Internal diameter
5.9 mm
Wall thickness
1.25 mm
Outer diameter
8 mm
Maximum operating pressure at 20 °C
15 bar
Temperature range
from -30 to 80 °C
Roller length
50 m
Colour
Natural
Minimum bending radius
22 mm
Hardness
D 55 +/-3
Weight per meter
24 g