

€2.51/ meterexcl. VAT
€3.04incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PAN |
Hose material | TPE-A |
Internal diameter | 4 mm |
Wall thickness | 1 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 19 bar |
Temperature range | from -30 to 80 °C |
Roller length | 50 m |
Colour | Black |
Minimum bending radius | 14 mm |
Hardness | D 55 +/-3 |
Weight per meter | 16 g |
€2.08/ meterexcl. VAT
€2.52incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 13/11/2026