FESTO

FESTO Plastic tubing PAN-6X1-SW-500 553901

  • ERIKS:12264530
  • Manufacturer:4052568053123
Image 1
Save to list

€1.76/ meterexcl. VAT

€2.13incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PAN
Hose material
TPE-A
Internal diameter
4 mm
Wall thickness
1 mm
Outer diameter
6 mm
Maximum operating pressure at 20 °C
19 bar
Temperature range
from -30 to 80 °C
Roller length
500 m
Colour
Black
Minimum bending radius
14 mm
Hardness
D 55 +/-3
Weight per meter
16 g
Alternatives
Product Image

FESTO Plastic tubing PAN-MF-6X1-SW-500 572093

  • Eriks:14169995
  • Manufacturer:572093

€1.46/ meterexcl. VAT

€1.77incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 13/11/2026