FESTO

FESTO Plastic tubing PAN-6X1-GE 553931

  • ERIKS:11651104
  • Manufacturer:4052568053420
Image 1
Save to list

€2.51/ meterexcl. VAT

€3.04incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PAN
Hose material
TPE-A
Internal diameter
4 mm
Wall thickness
1 mm
Outer diameter
6 mm
Maximum operating pressure at 20 °C
19 bar
Temperature range
from -30 to 80 °C
Roller length
50 m
Colour
Yellow
Minimum bending radius
14 mm
Hardness
D 55 +/-3
Weight per meter
16 g