

€1.42/ meterexcl. VAT
€1.72incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PAN |
Hose material | TPE-A |
Internal diameter | 2.9 mm |
Wall thickness | 0.75 mm |
Outer diameter | 4 mm |
Maximum operating pressure at 20 °C | 15 bar |
Temperature range | from -30 to 80 °C |
Roller length | 50 m |
Colour | Green |
Minimum bending radius | 12 mm |
Hardness | D 55 +/-3 |
Weight per meter | 6 g |