FESTO

FESTO Plastic tubing PAN-16X2-BL-100 553899

  • ERIKS:12264528
  • Manufacturer:4052568053109
Image 1
Save to list

€7.57/ meterexcl. VAT

€9.16incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PAN
Hose material
TPE-A
Internal diameter
12 mm
Wall thickness
2 mm
Outer diameter
16 mm
Maximum operating pressure at 20 °C
14 bar
Temperature range
from -30 to 80 °C
Roller length
100 m
Colour
Blue
Minimum bending radius
67 mm
Hardness
D 55 +/-3
Weight per meter
92 g