FESTO

FESTO Plastic tubing flame retardant PUN-V0-8X1,25-BL 525443

  • ERIKS:23213058
  • Manufacturer:4052568046033
Image 1
Polyurethane Tubing. Highly flexible plastic tubing, flame retardant to UL 94 V0.
Save to list

€6.22/ meterexcl. VAT

€7.53incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-V0
Hose material
TPE-U(PU)
Internal diameter
5.7 mm
Wall thickness
1.25 mm
Outer diameter
8 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Roller length
50 m
Colour
Blue
Minimum bending radius
18 mm
Hardness
D 54 +/-3
Weight per meter
31 g