

€5.63/ pieceexcl. VAT
€6.81incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PUN-V0 |
Hose material | TPE-U(PU) |
Internal diameter | 2 mm |
Wall thickness | 2 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 30 bar |
Temperature range | from -35 to 60 °C |
Colour | Green |
Minimum bending radius | 7 mm |
Hardness | D 54 +/-3 |
Weight per meter | 32 g |