FESTO

FESTO Plastic tubing flame retardant PUN-V0-16X2-BL 570768

  • ERIKS:12993412
  • Manufacturer:4052568058555
Image 1
Plastic Tubing Pun-V0-16X2-Bl 570768
Save to list

€13.84/ meterexcl. VAT

€16.75incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-V0
Hose material
TPE-U(PU)
Internal diameter
11.8 mm
Wall thickness
2 mm
Outer diameter
16 mm
Maximum operating pressure at 20 °C
9 bar
Temperature range
from -35 to 60 °C
Colour
Blue
Minimum bending radius
50 mm
Hardness
D 54 +/-3
Weight per meter
122 g