FESTO

FESTO Plastic tubing flame retardant PUN-V0-10X2-RT-C 561712

  • ERIKS:14170052
  • Manufacturer:4052568056506
Image 1
Plastic Tubing Pun-V0-10X2-Rt-C 561712
Save to list

€9.90/ pieceexcl. VAT

€11.98incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-V0
Hose material
TPE-U(PU)
Internal diameter
6 mm
Wall thickness
2 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
16 bar
Temperature range
from -35 to 60 °C
Colour
Red
Minimum bending radius
12 mm
Hardness
D 54 +/-3
Weight per meter
64 g