FESTO

FESTO Plastic tubing flame retardant PUN-V0-10X1,5-RT 525452

  • ERIKS:11644773
  • Manufacturer:4052568046101
Image 1
Polyurethane Tubing. Highly flexible plastic tubing, flame retardant to UL 94 V0.
Save to list

€8.03/ meterexcl. VAT

€9.72incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PUN-V0
Hose material
TPE-U(PU)
Internal diameter
7 mm
Wall thickness
1.5 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Roller length
50 m
Colour
Red
Minimum bending radius
20 mm
Hardness
D 54 +/-3
Weight per meter
51 g