FESTO

FESTO Plastic tubing flame retardant PAN-V0-8X1-GE 525483

  • ERIKS:11644804
  • Manufacturer:4052568046378
Image 1
Flame Retardant Polyamide Tubing. PV casing flame retardant to UL 94 V0.
Save to list

€8.30/ meterexcl. VAT

€10.04incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PAN-V0
Hose material
PVC-P/PA12-P
Internal diameter
6 mm
Wall thickness
1 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
12 bar
Temperature range
from -30 to 90 °C
Roller length
20 m
Colour
Yellow
Minimum bending radius
24 mm
Hardness
A 57 +/-3 / D 57 +/-3
Weight per meter
65 g