

€10.38/ meterexcl. VAT
€12.56incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PAN-V0 |
Hose material | PVC-P/PA12-P |
Internal diameter | 7.5 mm |
Wall thickness | 1.25 mm |
Outer diameter | 12 mm |
Maximum operating pressure at 20 °C | 12 bar |
Temperature range | from -30 to 90 °C |
Roller length | 20 m |
Colour | White |
Minimum bending radius | 34 mm |
Hardness | A 57 +/-3 / D 57 +/-3 |
Weight per meter | 88 g |