FESTO

FESTO Plastic-coated metal tube PM-4 9084

  • ERIKS:11639066
  • Manufacturer:4052568020354
Image 1
Save to list

€7.66/ meterexcl. VAT

€9.27incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PM
Outer pipe diameter
6 mm
Nominal inner diameter
3.92
Pipe colour
Black
Commercial length
50 m
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
65 °C
Spare parts & accessories
Product Image

FESTO Pipe and tubing cutter ZRS 7658

  • Eriks:23212855
  • Manufacturer:7658

€72.27/ pieceexcl. VAT

€87.45incl. VAT

24 In stock - Estimated delivery date 10/11/2026