

243,05 €/ pieceexcl. VAT
294,09 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DFPK |
Construction size | 46 |
Stroke length | 17 mm |
Port Size | G1/8 in |
Housing material | Stainless steel casting |
Material piston rod | High alloy steel, non-corrosive |
Seal material | FPM |
Material cover | Stainless steel casting |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 5 to 10 bar |