

€45.54/ pieceexcl. VAT
€55.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PQ |
Material | PA |
Outer pipe diameter | 28 mm |
Wall thickness | 2.5 mm |
Length | 3 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 75 °C |
Pipe colour | Black |
€109.44/ pieceexcl. VAT
€132.42incl. VAT
1 In stock - Estimated delivery date 10/11/2026