

€36.80/ pieceexcl. VAT
€44.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PQ-AL |
Material | Aluminium alloy |
Outer pipe diameter | 28 mm |
Wall thickness | 1.5 mm |
Commercial length | 3 m |