

€31.12/ pieceexcl. VAT
€37.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PQ-AL |
Material | Aluminium alloy |
Outer pipe diameter | 22 mm |
Wall thickness | 1 mm |
Commercial length | 3 m |