

€167.36/ pieceexcl. VAT
€202.51incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VZQA |
Operating pressure | from 0 to 4 bar |
Operation | Pneumatic |
Function | 2/2 open, monostable |
Housing material | High alloy steel, non-corrosive |
Seal material | FPM |
Fluid | Compressed air to ISO 8573-1:2010 [7:4:1] |